Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class A, white markings

50 ml, 12/21, ± 0,06 ml
Catalog # POULUS258/AM/WACF5
Supplier:   Poulten & Graf
Volumetric flasks, class A, white markings
Catalog # POULUS258/AM/WACF5
Supplier:  Poulten & Graf
Volumetric flasks, class A, white markings
Volumetric flasks, class A, white markings

50 ml, 12/21, ± 0,06 ml

Price
2.020,00 kr
Log in for availability
1 * 5 Items
Product Details & Documents

Borosilicate glass, amber, with PP NS-stopper.

  • Easy to read white markings
  • Very good chemical resistance
  • Very good temperature resistance

Amber coloured to protect light sensitive substances.

 : Acc. to ISO and ASTM or USP standards

Specifications
  • NS:
    12/21
  • Kapacitet:
    50 ml
  • Seq:
    30
  • Tolerance:
    ± 0,06 ml