Flasks, Erlenmeyer, with standard ground joints
100 ml, klar, 100 mm, 64 mm, 29/32 NS
Katalog # WITG0.622.100.E
Leverandør: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Katalog # WITG0.622.100.E
Leverandør: witeg Labortechnik
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifikationer
- Udv.Ø:64 mm
- Kappestr.:29/32 NS
- Kapacitet:100 ml
- Farve:klar
- Højde:100 mm
- Seq:14



