Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with standard ground joints

100 ml, klar, 100 mm, 64 mm, 14/23 NS
Catalog # WITG0.619.100.E
Supplier:   witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.619.100.E
Supplier:  witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Flasks, Erlenmeyer, with standard ground joints

100 ml, klar, 100 mm, 64 mm, 14/23 NS

Price
84,10 kr
Log in for availability
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion

Volume imprint.

Specifications
  • Udv.Ø:
    64 mm
  • Kappestr.:
    14/23 NS
  • Kapacitet:
    100 ml
  • Farve:
    klar
  • Højde:
    100 mm
  • Seq:
    11
  • Cat. No.:
    WITG0.619.100.E