Flasks, Erlenmeyer, with standard ground joints
2000 ml, klar, 280 mm, 166 mm, 29/32 NS
Katalog # WITG0.622.002.E
Leverandør: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Katalog # WITG0.622.002.E
Leverandør: witeg Labortechnik
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifikationer
- Udv.Ø:166 mm
- Kappestr.:29/32 NS
- Kapacitet:2000 ml
- Farve:klar
- Højde:280 mm
- Seq:32
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



