Flasks, Erlenmeyer, with standard ground joints
2000 ml, klar, 280 mm, 166 mm, 24/29 NS
Katalog # WITG0.621.002.E
Leverandør: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Katalog # WITG0.621.002.E
Leverandør: witeg Labortechnik
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifikationer
- Udv.Ø:166 mm
- Kappestr.:24/29 NS
- Kapacitet:2000 ml
- Farve:klar
- Højde:280 mm
- Seq:31



