Flasks, Erlenmeyer, with standard ground joints
1000 ml, klar, 220 mm, 131 mm, 24/29 NS
Katalog # WITG0.621.001.E
Leverandør: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Katalog # WITG0.621.001.E
Leverandør: witeg Labortechnik
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifikationer
- Udv.Ø:131 mm
- Kappestr.:24/29 NS
- Kapacitet:1000 ml
- Farve:klar
- Højde:220 mm
- Seq:28



