Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Flasks, Erlenmeyer, with standard ground joints

Flasks, Erlenmeyer, with standard ground joints

500 ml, klar, 170 mm, 105 mm, 24/29 NS
Katalog # WITG0.621.500.E
Leverandør:   witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Katalog # WITG0.621.500.E
Leverandør:  witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Flasks, Erlenmeyer, with standard ground joints

500 ml, klar, 170 mm, 105 mm, 24/29 NS

Price
132,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion

Volume imprint.

Specifikationer
  • Udv.Ø:
    105 mm
  • Kappestr.:
    24/29 NS
  • Kapacitet:
    500 ml
  • Farve:
    klar
  • Højde:
    170 mm
  • Seq:
    25
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.