Microcentrifuges, mySPIN™
Product Details & Documents
The mySPIN™ centrifuges are available as a six-place version with fixed speed and as a 12-place version with variable speed setting. Both models feature an ergonomic design and a compact footprint.
- Quiet operation, low vibration
- Tool-free, quick rotor exchange
- MySPIN™ six unit with palm-shaped lid for left- or right-handed users; unit will only start to operate when lid is closed
- MySPIN™ 12 with imbalance/tilt safety cut-out, back-lit display (can be set for rpm or RCF) and safety interlock
Core applications are the purification of DNA, RNA, protein and lipoprotein.
Certifications: CSA, UL.
Bestillingsoplysninger: MySPIN™ 6 is supplied with 6×1,5/2,0 ml tube rotor, 16×0,2 ml tube rotor (singles or 2×8 strip), 0,2 ml tube adapters (set of 6), 0,5 ml tube adapters (set of 6), storage case for rotors and adapters, tube rack and universal power adapter (110-240 V 50/60 Hz), with 4 interchangeable plug types.
MySPIN™ 12 is supplied with 12×1,5/2,0 ml tube rotor, 32×0,2 ml tube rotor (singles or 4×8 strip), 0,2 ml tube adapters (set of 12), 0,5 ml tube adapters (set of 12) and universal power adapter (110-240 V 50/60 Hz), with 4 interchangeable plug types.
Specifikationer
- Beskrivelse:Microcentrifuge
- Seq:02
- Rotors included:2 rotors to accommodate 0,2, 0,5, 1,5, 2 ml microcentrifuge tubes, PCR strip tubes
- Tidsindstilling:1 s - 30 min (1 s increments); quick-spin
- Strømforsyning:110-240 V, 50-60 Hz with 4 interchangeable plug adapters
- B×D×H:171×203×114 mm
- Max. speed:12500 min⁻¹
- Max. RCF:9800 ×g
- Støjniveau:51 - 53 dB(A)
- Spænding:115 V
- Cat. No.:521-2156
- Temperatur:Ambient temperature
- Refrigerated:No
- Mål:4,4×6,7×8"(11,4×17,1×20,3 cm)
- Vægt:1,41 kg
- Model:mySPIN™ 12
- Volumen:12×2 ml
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Rotor cover for 12×1,5/2,0 ml tube rotor for microcentrifuge mySPIN™ 6 + 12Rotor cover for 12×1,5/2,0 ml tube rotor for microcentrifuge mySPIN™ 6 + 12HERA50144572Log ind for tilgængelighed1 * 1 Items - 467,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 12×1,5/2,0 ml fixed angle tube rotor, reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 1212×1,5/2,0 ml fixed angle tube rotor, reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 12HERA75004083Log ind for tilgængelighed1 * 1 Items - 709,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Power adapter, universal power cord set for microcentrifuge mySPIN™ 12Power adapter, universal power cord set for microcentrifuge mySPIN™ 12HERA75004082Log ind for tilgængelighed1 * 1 Items - 1.540,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 16×0,2 ml fixed angle tube rotor (singles or 2×8 strip) reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 616×0,2 ml fixed angle tube rotor (singles or 2×8 strip) reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 6HERA75004063Log ind for tilgængelighed1 * 1 Items - 543,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 6×1,5/2 ml fixed angle circular rotor, reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 66×1,5/2 ml fixed angle circular rotor, reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 6HERA75004062Log ind for tilgængelighed1 * 1 Items - 543,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 32×0,2 ml fixed angle tube rotor (singles or 4×8 strip) reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 1232×0,2 ml fixed angle tube rotor (singles or 4×8 strip) reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 12HERA75004084Log ind for tilgængelighed1 * 1 Items - 709,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



