Microcentrifuges, mySPIN™
Product Details & Documents
The mySPIN™ centrifuges are available as a six-place version with fixed speed and as a 12-place version with variable speed setting. Both models feature an ergonomic design and a compact footprint.
- Quiet operation, low vibration
- Tool-free, quick rotor exchange
- MySPIN™ six unit with palm-shaped lid for left- or right-handed users; unit will only start to operate when lid is closed
- MySPIN™ 12 with imbalance/tilt safety cut-out, back-lit display (can be set for rpm or RCF) and safety interlock
Core applications are the purification of DNA, RNA, protein and lipoprotein.
: CSA, UL.
: MySPIN™ 6 is supplied with 6×1,5/2,0 ml tube rotor, 16×0,2 ml tube rotor (singles or 2×8 strip), 0,2 ml tube adapters (set of 6), 0,5 ml tube adapters (set of 6), storage case for rotors and adapters, tube rack and universal power adapter (110-240 V 50/60 Hz), with 4 interchangeable plug types.
MySPIN™ 12 is supplied with 12×1,5/2,0 ml tube rotor, 32×0,2 ml tube rotor (singles or 4×8 strip), 0,2 ml tube adapters (set of 12), 0,5 ml tube adapters (set of 12) and universal power adapter (110-240 V 50/60 Hz), with 4 interchangeable plug types.
Specifikationer
- Beskrivelse:Microcentrifuge
- Seq:01
- Rotors included:−
- Tidsindstilling:-
- Strømforsyning:110-240 V, 50-60 Hz with 4 interchangeable plug adapters
- B×D×H:128×153×104 mm
- Max. speed:6000 min⁻¹
- Max. RCF:2000 ×g
- Støjniveau:51 - 53 dB(A)
- Spænding:110/240 V
- Cat. No.:521-2155
- Temperatur:Ambient temperature
- Refrigerated:No
- Mål:4,1×5x 6"(10,4×12,8×15,3 cm)
- Vægt:0,74 kg
- Model:mySPIN™ 6
- Volumen:6×2 ml
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Rotor cover for 12×1,5/2,0 ml tube rotor for microcentrifuge mySPIN™ 6 + 12Rotor cover for 12×1,5/2,0 ml tube rotor for microcentrifuge mySPIN™ 6 + 12HERA50144572Log ind for tilgængelighed1 * 1 Items - 467,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 12×1,5/2,0 ml fixed angle tube rotor, reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 1212×1,5/2,0 ml fixed angle tube rotor, reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 12HERA75004083Log ind for tilgængelighed1 * 1 Items - 709,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Power adapter, universal power cord set for microcentrifuge mySPIN™ 12Power adapter, universal power cord set for microcentrifuge mySPIN™ 12HERA75004082Log ind for tilgængelighed1 * 1 Items - 1.540,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 16×0,2 ml fixed angle tube rotor (singles or 2×8 strip) reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 616×0,2 ml fixed angle tube rotor (singles or 2×8 strip) reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 6HERA75004063Log ind for tilgængelighed1 * 1 Items - 543,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 6×1,5/2 ml fixed angle circular rotor, reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 66×1,5/2 ml fixed angle circular rotor, reinforced glass fiber, max. RCF 2000×g, max. speed 6000 min⁻¹ for microcentrifuge mySPIN™ 6HERA75004062Log ind for tilgængelighed1 * 1 Items - 543,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- 32×0,2 ml fixed angle tube rotor (singles or 4×8 strip) reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 1232×0,2 ml fixed angle tube rotor (singles or 4×8 strip) reinforced glass fiber, max. RCF 9800×g, max. speed 12500 min⁻¹ for microcentrifuge mySPIN™ 12HERA75004084Log ind for tilgængelighed1 * 1 Items - 709,00 kr



