Nitrile gloves, Microflex® 93-856
9,5 - 10, orange, 270 mm, 0,13 mm, 100/box
Katalog # 112-4283
Leverandør: Ansell
Gå til:
Product Details & Documents
These disposable gloves resist a variety of industrial chemicals for longer periods than other disposable nitrile gloves.
- Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety conditions for a variety of work environments
- Extended cuff offers an increased level of protection in an examination grade glove in the highly sensitive wrist and forearm areas
- Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
- Textured fingers ensure strong, efficient grip and excellent worker protection
- Chlorinated for easier donning
Ideal for use in assembly and inspection applications, patient examinations, fire safety industries, mining, laboratory applications and crime scene analysis. Also approved for use with chemotherapy drugs.
: EN 455, EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5.
Specifikationer
- Handske størrelse:9,5 - 10
- Pakket:100/box
- Farve:orange
- Længde:270 mm
- Seq:04
- Tykkelse:0,13 mm
- Cat. No.:112-4283
- Antistatisk:+
- Ambidextrous/Hånd-specifik:Ambidextrous
- Med pudder/pudderfri:Pudderfri
- Latex/latex-fri:Latex-fri
- Manchet:Rullet kant
- EN norm:EN 455, EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- Engangs/Genbrugelig:Engangs
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



