Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Nitrile gloves, Microflex® 93-843

Nitrile gloves, Microflex® 93-843

7,5 - 8, blå, 245 mm, 0,11 mm, 100/box
Katalog # 112-4337
Leverandør:   Ansell
Nitrile gloves, Microflex® 93-843
Katalog # 112-4337
Leverandør:  Ansell
Nitrile gloves, Microflex® 93-843
Nitrile gloves, Microflex® 93-843

7,5 - 8, blå, 245 mm, 0,11 mm, 100/box

Price
247,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These disposable and durable gloves offer an advanced barrier protection against contaminants due to their lower acceptable pinhole rates (AQL 0,65).

  • Non stick properties are built into the glove formulation to create a resistance to tape or adhesives, and to assist workers with improved efficiency and speed
  • Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
  • Textured fingers ensure strong, efficient grip and excellent worker protection
  • Polymer coating assures easy donning to help protect workers in fast-paced environments

Ideal for use in analytical testing, food processing, glass manufacturing, laboratory applications, patient examinations, light assembly tasks and pharmaceutical manufacturing.

Certifications: EN 455, EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 0,65
Food contact approved

Specifikationer
  • Handske størrelse:
    7,5 - 8
  • Pakket:
    100/box
  • Farve:
    blå
  • Længde:
    245 mm
  • Seq:
    03
  • Tykkelse:
    0,11 mm
  • Cat. No.:
    112-4337
  • Ambidextrous/Hånd-specifik:
    Ambidextrous
  • Godkendt til fødevarekontakt:
    +
  • Med pudder/pudderfri:
    Pudderfri
  • Latex/latex-fri:
    Latex-fri
  • Manchet:
    Rullet kant
  • EN norm:
    EN 455, EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS
  • Overflade:
    Textured fingertips
  • Engangs/Genbrugelig:
    Engangs
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.