Nitrile gloves, Microflex® 93-833
7,5 - 8, blå, 240 mm, 0,07 mm, 250/box
Katalog # 112-4272
Leverandør: Ansell
Gå til:
Product Details & Documents
These thin disposable gloves are up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands. They feature an advanced proprietary nitrile formulation which delivers an increased tactile sensitivity and reliable durability.
- Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Help to protect workers from Carpal Tunnel Syndrome and minimise the risk factors towards developing ergonomic work place injuries
- Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
- Textured fingers ensure strong, efficient grip and excellent worker protection
- Chlorinated for easier donning
Ideal for use in analytical testing, food processing, biotechnologies, laboratory applications, patient examinations, light assembly tasks and pharmaceutical manufacturing.
Certifications: EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 0,65
Food contact approved
Documents
Specifikationer
- Handske størrelse:7,5 - 8
- Pakket:250/box
- Farve:blå
- Længde:240 mm
- Seq:03
- Tykkelse:0,07 mm
- Cat. No.:112-4272
- Antistatisk:+
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Pudderfri
- Latex/latex-fri:Latex-fri
- Manchet:Rullet kant
- EN norm:EN 455, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
- Overflade:Textured fingertips
- Engangs/Genbrugelig:Engangs



