Beakers, low form, Corning®
600 ml, 125 mm, 89 mm, 100 ml
Supplier: Corning
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
With printed blue graduations.
Documents
Certificates
Search by Lot NumberSpecifications
- Udv.Ø:89 mm
- Inddelings-interval:100 ml
- Kapacitet:600 ml
- Højde:125 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



