HPLC columns, NUCLEODUR® C8 Gravity
Product Details & Documents
NUCLEODUR® C8 Gravity is an octyl modified silica phase with a high density coverage, using for HPLC.
- High purity spherical silica gel
- Weakly hydrophobic, multi-endcapped phase for RP chromatography
- Separation mechanism based on hydrophobic interactions
Recommended applications are overall sophisticated analytical separations of substances such as analgesics, anti-inflammatory drugs, antidepressants as well as phytopharmaceuticals and herbicides.
Its extended pH stability, low bleed characteristics in LC-MS applications and superior base deactivation is ideal for method development and routine analyses in modern HPLC.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
VP guard columns are used for preparative VarioPrep columns with the following guard column holders:
8,0×10 mm (Int.Ø×L) guard column for 8,0 and 10,0 mm (Int.Ø) preparative column with holder MANA718251.
16,0×10 mm (Int.Ø×L) guard column for 16,0 and 21,0 mm (Int.Ø) preparative column with holder MANA718256.
32,0×15 mm (Int.Ø×L) guard column for 32,0 and 40,0 mm (Int.Ø) preparative column with holder MANA718253.
50,0×15 mm (Int.Ø×L) guard column for ≥50,0 mm (Int.Ø) preparative column with holder MANA718255.
Documents
Macherey‑Nagel Nucleodur® And Nucleoshell®.pdf
Yderligere produktdetaljer
Specifikationer
- Kolonne form:Forkolonne
- Ø indv.:3,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:110 Å
- Længde:4 mm
- Fase:C8 Gravity
- Cat. No.:MANA761907.30
- Endcapped:Ja
- USP code:L7
- Kulstofbelastning:11%
- pH-område:1 - 11
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



