Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
CO₂, humidity and temperature data loggers

CO₂, humidity and temperature data loggers

Temperature, humidity, CO₂ logger, CL11, benchtop, T: –20...+60 °C
RH 0...100%
CO₂: 0...5000 ppm, T: ±0,3
RH: ±2,5%
CO₂: ±30 ppm ±5% of m.v.
Katalog # 620-2320
Leverandør:   ROTRONIC INSTRUMENTS
CO₂, humidity and temperature data loggers
Katalog # 620-2320
Leverandør:  ROTRONIC INSTRUMENTS
CO₂, humidity and temperature data loggers
CO₂, humidity and temperature data loggers

Temperature, humidity, CO₂ logger, CL11, benchtop, T: –20...+60 °C
RH 0...100%
CO₂: 0...5000 ppm, T: ±0,3
RH: ±2,5%
CO₂: ±30 ppm ±5% of m.v.

Price
3.510,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These multiple parameter meters simultaneously measure and record CO₂, humidity and temperature. Use the SW2.1 software to program, download data and save logged files.

  • Maximum, minimum and average value display
  • Display with backlight
  • Mini USB port for connection to a PC
  • HYGROMER® IN-1 humidity sensor
  • Calculate dew point and wet bulb temperature (only CP11)

Adjustable audible and visual CO₂ alarm 40000 data point memory for CO₂, humidity and temperature values.

Leveringsinformation: The CL11 is delivered with an AC adapter. Both devices are delivered with the SW2.1 software. Supplied with the field-tested ROTRONIC HYGROMER® IN-1 humidity sensor.

Specifikationer
  • Område:
    T: –20...+60 °C
    RH 0...100%
    CO₂: 0...5000 ppm
  • Beskrivelse:
    Temperature, humidity, CO₂ logger, CL11, benchtop
  • Seq:
    01
  • Nøjagtighed:
    T: ±0,3
    RH: ±2,5%
    CO₂: ±30 ppm ±5% of m.v.
  • Cat. No.:
    620-2320
  • Grænseflade:
    USB
  • Battery life:
    400 days
  • B×D×H:
    120×45×157 mm
  • Vægt:
    200 g
  • Data memory - No. of readings:
    40000
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • AC adapter for CP 11
    AC adapter for CP 11
    620-2318
    Log ind for tilgængelighed
    1 * 1 Items - 509,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Push-on calibration device, Ø: 14 - 15 mm, brass, nickel-plated for 1 probe incl. gasket with O-ring and thumb screw
    Push-on calibration device, Ø: 14 - 15 mm, brass, nickel-plated for 1 probe incl. gasket with O-ring and thumb screw
    620-2227
    Log ind for tilgængelighed
    1 * 1 Items - 1.800,00 kr

Produktinformation

  • Katalog #
    Nøjagtighed
    Relativ fugtighed (RH%)
    Tilgængelighed
    Price
  • Certified humidity standards
    Certified humidity standards
    620-2224
    ±0,5% RH
    35%
    Log ind for tilgængelighed
    1 * 1 Each - 657,00 kr

Produktinformation

  • Katalog #
    Nøjagtighed
    Relativ fugtighed (RH%)
    Tilgængelighed
    Price
  • Certified humidity standards
    Certified humidity standards
    620-2226
    ±1,2% RH
    80%
    Log ind for tilgængelighed
    1 * 1 Each - 657,00 kr