Scoops, Open PharmaScoop®
500 ml, 320 mm, 125 mm
Katalog # SAMPA336-500
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
These general purpose scoops made from stainless steel 316 feature a heavy duty, crevice free construction which makes them ideal for use in the food and pharmaceutical industries.
- Open top design, flat bottom with rounded edges
- 316 stainless steel is a high-quality grade and is therefore very corrosion resistant
- Satin finish
Documents
SAMPA336-2000_TDS_EN
Datablad
Specifikationer
- Bredde:125 mm
- Kapacitet:500 ml
- Længde:320 mm
- Seq:02



