Cryogenic vials, TruCool®
Product Details & Documents
TruCool® leak-proof cryogenic vials feature a screw cap with a thermally-fused gasket to ensure a tight seal. The gasket is a co-molded thermoplastic elastomer (TPE) layer, which prevents leaking, slipping and risk of contamination. The gasket is 95 kPa certified to provide a leak-proof seal. These vials are sterile and individually barcoded with a unique identifier which can be read with common barcode readers. Ideal for use in CoolRack® CF cryogenic vial modules and CoolCell® alcohol-free cell freezing containers. Recommended for use in vapor phase LN₂ only.
: Cases contain 5 packs of 100 vials.
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Kasket inkluderet:Yes
- Diameter×H:12,5×47 mm
- Kapacitet:2,00 ml
- Seq:03
- Grundlag:Round bottom
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



