Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cryogenic vials, TruCool®

Cryogenic vials, TruCool®

1,00 ml, Conical bottom, freestanding, 12,5×43 mm, Yes
Katalog # 479-1910
Leverandør:   BIOCISION
Cryogenic vials, TruCool®
Katalog # 479-1910
Leverandør:  BIOCISION
Cryogenic vials, TruCool®
Cryogenic vials, TruCool®

1,00 ml, Conical bottom, freestanding, 12,5×43 mm, Yes

Price
5.960,00 kr
Log ind for tilgængelighed
1 * 500 Items
Product Details & Documents

TruCool® leak-proof cryogenic vials feature a screw cap with a thermally-fused gasket to ensure a tight seal. The gasket is a co-molded thermoplastic elastomer (TPE) layer, which prevents leaking, slipping and risk of contamination. The gasket is 95 kPa certified to provide a leak-proof seal. These vials are sterile and individually barcoded with a unique identifier which can be read with common barcode readers. Ideal for use in CoolRack® CF cryogenic vial modules and CoolCell® alcohol-free cell freezing containers. Recommended for use in vapor phase LN₂ only.

Packaging: Cases contain 5 packs of 100 vials.

Specifikationer
  • Kasket inkluderet:
    Yes
  • Diameter×H:
    12,5×43 mm
  • Kapacitet:
    1,00 ml
  • Seq:
    01
  • Grundlag:
    Conical bottom, freestanding
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.