Tissue culture flasks
TC flask, standard surface, cap with ventilation, 50 ml, 25 cm², PC, klar, Canted, 20/bag, 300/case
Katalog # SARS83.3910.002
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
High-quality polystyrene.
- Sterilised by gamma irradiation
- Hydrophilic surface for optimal attachment and growth of adherent cells
- Anti-tip skirt at canted neck
With red PE quick release (with or without ventilation) screw cap or black PP rim seal cap.
Specifikationer
- Lukkestørrelse:PC, klar
- Dyrkningsareal:25 cm²
- Pakket:20/bag, 300/case
- Kapacitet:50 ml
- Beskrivelse:TC flask, standard surface, cap with ventilation
- Hals:Canted
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



