LC columns, MAbPac™ HIC-10
Forkolonne, 1000 Å, 5 µm, 4,60 mm, 10 mm, Spherical, fully porous ultrapure silica
Katalog # 555-7356
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
The MAbPac™ HIC-10 column is based on high-purity, spherical, wide-pore silica particles functionalised with proprietary alkyl amide groups. Its advanced surface bonding technology leads to excellent chemical stability, high efficiency and unique selectivity optimised for MAbs and different from other HIC phases.
- Excellent biocompatibility and extremely low carryover
- High resolution and high efficiency
- Compatible with both organic solvent and aqueous mobile phases
- Rugged column stability
Specifikationer
- Kolonne form:Forkolonne
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Porestørrelse:1000 Å
- Længde:10 mm
- Seq:03
- Pakkemateriale:Spherical, fully porous ultrapure silica
- Cat. No.:555-7356
- Temperature limit:60 °C
- Maks. tryk:6000 psi
- pH-område:2 - 8



