Cleanroom mops, PocketMop™
PocketMop™ NovaPoly™ flat mop head, 457 mm
MICRPKM6-18
These mop can be used for controlled environments and is economical enough to compete with commercial mops that are often used in support or non-classified areas.
- Lightweight and easy to maneuver
- 100% smooth knit polyester
- Compatible with strong disinfectants
The swivel joint rotates 360° but can be locked in a 180° movement for more precise, controlled cleaning. Economical enough for single use but can be laundered and reused.
- Beskrivelse:PocketMop™ NovaPoly™ flat mop head, 457 mm
- Seq:2
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



