Cleanroom mops, PocketMop™
PocketMop™ NovaPoly™ flat mop head, 356 mm
These mop can be used for controlled environments and is economical enough to compete with commercial mops that are often used in support or non-classified areas.
- Lightweight and easy to maneuver
- 100% smooth knit polyester
- Compatible with strong disinfectants
The swivel joint rotates 360° but can be locked in a 180° movement for more precise, controlled cleaning. Economical enough for single use but can be laundered and reused.
- Beskrivelse:PocketMop™ NovaPoly™ flat mop head, 356 mm
- Seq:5



