Jugs, with handle
4000 ml, Unprocessed, 153 mm, 303 mm, 38-400
Katalog # EPSC115-4000
Leverandør: EP SCIENTIFIC
Gå til:
Product Details & Documents
HDPE, natural, with white LDPE foam-lined PP screw closure.
- Good chemical resistance
- Good temperature resistance
The narrow mouth and sturdy handle make carrying and pouring higher volume samples easy. These are recommended for collecting water samples to be analyzed for inorganic trace analytes. Unprocessed or certified available.
Meet or exceed EPA performance-based standards for metals, cyanide and fluoride.
Specifikationer
- Udv.Ø:153 mm
- Gevind:38-400
- Model:Unprocessed
- Kapacitet:4000 ml
- Højde:303 mm
- Seq:03
- Cat. No.:EPSC115-4000
- Miljøcertificering:NAR Certificate of Retirement
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



