Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Chef trousers, C070

Chef trousers, C070

sort, XL, Regular
Katalog # PRTWC070BKRXL
Leverandør:   Portwest
Chef trousers, C070
Katalog # PRTWC070BKRXL
Leverandør:  Portwest
Chef trousers, C070
Chef trousers, C070

sort, XL, Regular

Price
185,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These trousers are made of Kingsmill fabric constructed from 65% polyester and 35% cotton. The fabric is fully pre-shrunk and has superior dye retention. The Texpel coating provides a stain repellent finish which protects against everyday spills.

  • Texpel finish: Liquids bead up and roll off the garment, so spills can be quickly cleaned up
  • Fully elasticated waistband with drawcord
  • Two side pockets
  • Available in regular or tall fit

Colour: Black

Weight: 190 g/m²

Specifikationer
  • Tøj størrelse:
    XL
  • Beklædningsgenstand:
    Regular
  • Farve:
    sort
  • Seq:
    06
  • Køn:
    For mænd
  • Cat. No.:
    PRTWC070BKRXL
  • Sleeve or leg length:
    Long
  • Vægt:
    190 g/m²
  • Model:
    C070
  • Outfit applikationer:
    Food
  • Stof:
    65% polyester and 35% cotton
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.