Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Chef trousers, C070

sort, XS, Regular
  PRTWC070BKRXS
 :   Portwest
Chef trousers, C070
  PRTWC070BKRXS
 :  Portwest
Chef trousers, C070
Chef trousers, C070

sort, XS, Regular

 
185,00 kr
   
1 * 1 Items
 

These trousers are made of Kingsmill fabric constructed from 65% polyester and 35% cotton. The fabric is fully pre-shrunk and has superior dye retention. The Texpel coating provides a stain repellent finish which protects against everyday spills.

  • Texpel finish: Liquids bead up and roll off the garment, so spills can be quickly cleaned up
  • Fully elasticated waistband with drawcord
  • Two side pockets
  • Available in regular or tall fit

Colour: Black

Weight: 190 g/m²

 
  • Tøj størrelse:
    XS
  • Beklædningsgenstand:
    Regular
  • Farve:
    sort
  • Seq:
    02
  • Køn:
    For mænd
  • Cat. No.:
    PRTWC070BKRXS
  • Sleeve or leg length:
    Long
  • Vægt:
    190 g/m²
  • Model:
    C070
  • Outfit applikationer:
    Food
  • Stof:
    65% polyester and 35% cotton