Dishes, crystallising
900 ml, 75 mm, 140 mm
Catalog # KAVA632411625140
Supplier: Kavalier
Gå til:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifikationer
- Udv.Ø:140 mm
- Kapacitet:900 ml
- Højde:75 mm
- Seq:23



