Calibration weights, OIML, class M2
1000 g, 150 ± mg, Knob weight
Katalog # SARBYCW616-AC-02
Leverandør: Sartorius Balances
Gå til:
Product Details & Documents
Weights are used for control of inspection, measuring and test equipment.
Proof Line series, OIML Class M2 knob weights are manufactured from brass, precision-lathed, fine finish with the density of 8,400 kg/m3 and the block weights are made up of cast iron, gray cast, black lacquered finish with the density of 7,200 kg/m3.
Certifications: Compliance with OIML R111-1.
Specifikationer
- Vægt:1000 g
- Seq:06
- Tolerance:150 ± mg
- Model:Knob weight
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



