Labels for BBP33 printers, type B-499
Printer labels, B-499, Nylon, Permanent akryl, hvid, BBP33, 15,2×12,7 mm, 1500/roll
Katalog # BRDY143016
Leverandør: Brady
Gå til:
Product Details & Documents
These nylon cloth labels are used for electrical and automation identification, inside-panel component labelling, wire and cable marking.
Specifikationer
- Printer:BBP33
- Model:B-499
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:15,2×12,7 mm
- Materiale:Nylon
- Seq:09
- Pakket:1500/roll
- Klæbestof:Permanent akryl



