Labels for BBP33 printers, type B-424
Printer labels for general identification, B-424, Papir, Permanent, gummibaseret, Thermal transfer, hvid, BBP33, 50,8×25,4 mm
Katalog # BRDY143069
Leverandør: Brady
Gå til:
Product Details & Documents
These paper labels are used for general identification and have a matt finish.
Specifikationer
- Printer:BBP33
- Printing method:Thermal transfer
- Model:B-424
- Farve:hvid
- Beskrivelse:Printer labels for general identification
- Dimensioner:50,8×25,4 mm
- Materiale:Papir
- Seq:03
- Klæbestof:Permanent, gummibaseret
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



