Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, Polyester, Permanent akryl, Thermal transfer, grøn, BBP31, 29 mm×30,4 m, 1 roll/box
BRDY117947
: Brady
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
- Printer:BBP31
- Printing method:Thermal transfer
- Model:B-569
- Farve:grøn
- Beskrivelse:High performance label printer tape
- Dimensioner:29 mm×30,4 m
- Materiale:Polyester
- Seq:17
- Pakket:1 roll/box
- Klæbestof:Permanent akryl



