Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, Polyester, Permanent akryl, Thermal transfer, hvid, BBP31, 12 mm×30,4 m, 1 roll/box
BRDY117989
: Brady
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Documents
- Printer:BBP31
- Printing method:Thermal transfer
- Model:B-569
- Farve:hvid
- Beskrivelse:High performance label printer tape
- Dimensioner:12 mm×30,4 m
- Materiale:Polyester
- Seq:12
- Pakket:1 roll/box
- Klæbestof:Permanent akryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



