Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, Polyester, Permanent akryl, Thermal transfer, gulbrunt, BBP31, 101 mm×30,4 m, 1 roll/box
Katalog # BRDY117981
Leverandør: Brady
Gå til:
Product Details & Documents
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Specifikationer
- Printer:BBP31
- Printing method:Thermal transfer
- Model:B-569
- Farve:gulbrunt
- Beskrivelse:High performance label printer tape
- Dimensioner:101 mm×30,4 m
- Materiale:Polyester
- Seq:50
- Pakket:1 roll/box
- Klæbestof:Permanent akryl



