Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

White with black grid, cellulose acetate, 3 mm hydrophobic edge, 135, 0,20 µm, 47 mm
Katalog # SART13507-47-ACN
Leverandør:   Sartorius
Membrane filters with grid
Katalog # SART13507-47-ACN
Leverandør:  Sartorius
Membrane filters with grid
Membrane filters with grid

White with black grid, cellulose acetate, 3 mm hydrophobic edge, 135, 0,20 µm, 47 mm

Price
1.940,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Hydrophobic cellulose nitrate and cellulose acetate gridded membrane filters for colony count and sterility testing, with outstanding retention rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

Documents

Specifikationer
  • Ø:
    47 mm
  • Porestørrelse:
    0,20 µm
  • Model:
    135
  • Beskrivelse:
    White with black grid, cellulose acetate, 3 mm hydrophobic edge
  • Seq:
    02
  • Tykkelse:
    120 µm
  • Cat. No.:
    SART13507-47-ACN
  • Max. temperature:
    180 °C
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.