Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Glasmikrofilterforfiltre

13400, 16 mm
Katalog # SART13400-16-S
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Glasmikrofilterforfiltre
Katalog # SART13400-16-S
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Glasmikrofilterforfiltre
Glasmikrofilterforfiltre

13400, 16 mm

Price
852,00 kr
Log ind for tilgængelighed
1 * 200 Items
Product Details & Documents

These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.

  • Mechanically and chemically stable
  • Hydrophilic
Specifikationer
  • Kvalitet:
    13400
  • Seq:
    08
  • Størrelse:
    16 mm
  • Tykkelse:
    0,34 mm
  • Cat. No.:
    SART13400-16-S
  • Miljøcertificering:
    Renewable Energy Certificate
  • Vægt:
    74 g/m²
  • Max. temperature:
    180 °C
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.