Membranfiltre, type 118
118, 5,00 µm, 47 mm
SART11842-47-G
PTFE, hydrofob. Til filtrering af luft, gasser, opløsningsmidler og syrer. Kan steriliseres ved autoklavering eller med ethylenoxid.
- Ø:47 mm
- Porestørrelse:5,00 µm
- Model:118
- Seq:28
- Tykkelse:100 µm
- Cat. No.:SART11842-47-G
- Miljøcertificering:Renewable Energy Certificate
- Flowhastighed for luft:4 l/min/cm² (0,05 bar)
- Max. temperature:145 °C
- Flowhastighed for vand:-
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



