Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Membranfiltre, type 113

113, 0,65 µm, 47 mm, +
Catalog # SART11305-47-ACN
Supplier:   Sartorius
Membranfiltre, type 113
Catalog # SART11305-47-ACN
Supplier:  Sartorius
Membranfiltre, type 113
Membranfiltre, type 113

113, 0,65 µm, 47 mm, +

Price
1.930,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.

* Steril

Specifications
  • Ø:
    47 mm
  • Porestørrelse:
    0,65 µm
  • Steril:
    +
  • Model:
    113
  • Seq:
    23
  • Tykkelse:
    130 µm
  • Cat. No.:
    SART11305-47-ACN
  • Flowhastighed for luft:
    -
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    130 ml/min/cm² (1 bar)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.