Membranfiltre, type 113
113, 0,65 µm, 13 mm, -
Katalog # SART11305-13-N
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.
* Steril
Specifikationer
- Ø:13 mm
- Porestørrelse:0,65 µm
- Steril:-
- Model:113
- Seq:20
- Tykkelse:130 µm
- Cat. No.:SART11305-13-N
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:130 °C
- Flowhastighed for vand:130 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



