Fleece balaclava, CS20
sort
Katalog # PRTWCS20BKR
Leverandør: Portwest
Gå til:
Product Details & Documents
This fleece is essential to any cold store or winter kit. The soft fleece fabric protects the head and face in harsh weather conditions.
Weight: 190 g
Specifikationer
- Farve:sort
- Køn:Unisex
- Cat. No.:PRTWCS20BKR
- Risk area:Cold
- Vægt:190 g/m²
- Model:CS20
- Outfit applikationer:Industrial
- Stof:100% polyester, anti-pill finish fleece
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



