Labels for BBP33 printers, type B-499
Printer labels, B-499, Nylon, Permanent akryl, hvid, BBP33, 25,0×66,0 mm, 1500/roll
Katalog # BRDY361682
Leverandør: Brady
Gå til:
Product Details & Documents
These nylon cloth labels are used for electrical and automation identification, inside-panel component labelling, wire and cable marking.
Specifikationer
- Printer:BBP33
- Model:B-499
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:25,0×66,0 mm
- Materiale:Nylon
- Seq:17
- Pakket:1500/roll
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



