Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

TeleScoop

TeleScoop, telescopic rod, 700 - 1800 mm
Katalog # 300-0237
  
Leverandør:   BURKLE
TeleScoop
Katalog # 300-0237
Leverandør:  BURKLE
  
TeleScoop
TeleScoop

TeleScoop, telescopic rod, 700 - 1800 mm

Price
585,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

TeleScoop is a versatile sampling system with exchangeable tools for a wide range of applications. The tools (angular beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net) are attached to the telescopic rod by a practical snap-in joint. Ideal for sampling from baths, tanks, shafts, open water courses. Sampling depths down to 6 m can be reached with the adjustable telescopic aluminium rod.

  • For industry and water treatment

Angular beaker adaptable to different container shapes by adjustable angle setting (up to 90°).

PP pendulum beaker automatically swings to a horizontal position. Nothing can be spilt. Suitable therefore for deep and narrow shafts (Ø 150 mm).

Stainless steel AISI 304 (1.4301) pendulum beaker automatically swinging to a horizontal position. Nothing can be spilt. Suitable therefore for deep and narrow shafts (Ø 130 mm).

Bottle holder holds all bottles up to 88 mm Ø. Plastic, glass or metal bottles can be securely filled in this way. Angle steplessly adjustable up to 90°. With universal quick tightening strap. PP/PA.

Stainless steel AISI 304 (1.4301) beaker with scraper for powder, granules, pastes, mud. Sterilisable.

Stainless steel beaker V2A, extended rod with closed handle with immersion depth up to approx. 50 cm.

Surface and depth catch nets for taking solid and organic samples from water courses.

Telescopic rod: Different tools can be attached to the telescopic rod (snap-in joint). The individual rods have been provided with an end stop. This means that one rod cannot accidentally slip out of another rod. The telescopic rods cannot be rotated radially, which means even better handling. Increased telescopic rod rigidity by using cold-rolled profile rod. Springs made of stainless steel.

Specifikationer
  • Beskrivelse:
    TeleScoop, telescopic rod, 700 - 1800 mm
  • Seq:
    13
  • Cat. No.:
    300-0237