Fleece hat, with Insulatex™ lining, HA10
fluorescerende gul
Katalog # PRTWHA10YER
Leverandør: Portwest
Gå til:
Product Details & Documents
This classic fleece hat made of 100% polyester fleece is ideal for outdoor use.
- Soft fleece outer has high warmth to weight ratio
- Insulatex™ soft inner lining protects the head in harsh weather conditions
- When brim is unrolled the HA10 can be worn under a helmet
Weight: 280 g/m²
Specifikationer
- Farve:fluorescerende gul
- Seq:03
- Køn:Unisex
- Cat. No.:PRTWHA10YER
- Risk area:Cold
- Vægt:280 g/m²
- Model:HA10
- Outfit applikationer:General Purpose|Industrial
- Stof:Polyester
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



