Cleanroom tapes, Supertack™
Cleanroom tape, gul, 25,4 mm
Katalog # UTAP1153YE100P3D
Leverandør: ULTRATAPE
Gå til:
Product Details & Documents
These Supertack™ cleanroom tapes are made of PE with rubber adhesive and are ideal for any application that requires a strong bond.
- Tapes remove cleanly with no residue
- Tear by hand
- Accept cleanroom ballpoint pen writing
The tape is available in Protocol™ uniquely striped color pattern which allows immediate recognition of the product as a certified cleanroom tape. Suitable for use in ISO Class 4 environments
Længde: 32,9 m.
Forskellige farver tilgængelige.
Emballering: Leveres i poser a to stk.
Documents
UTAP1153WH100-P3D_TDS_EN
Datablad
Specifikationer
- Bredde:25,4 mm
- Farve:gul
- Beskrivelse:Cleanroom tape
- Seq:07



