Cleanroom wipes, Polywipe-C
Polywipe-C wipes, 300×300 mm, 75 wipes/bag, 10 bags/case
Katalog # CONTPC-1212
Leverandør: CONTEC
Gå til:
Product Details & Documents
Polywipe-C Wipes are made from a standardweight 100% knitted polyester that is knife cut to create a soft edge.
- Soft edge is ideal for use on surfaces which are vulnerable to scratching
- Low in both particles and extractables to reduce possibility of contamination
- Good sorbency makes it compatible with many solvents
- Abrasion and chemical resistant
- Laundered and packed in an ISO Class 4
The soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning.
Recommended for ISO Class 5 - 6 environments.
Specifikationer
- Pakket:75 wipes/bag, 10 bags/case
- Beskrivelse:Polywipe-C wipes
- L×B:300×300 mm
- Seq:02
- Ioner - Klorid:0,105 ppm
- Cat. No.:CONTPC-1212
- Fibre (>100 µm):5,4×10³/m²
- Grundvægt:116 g/m²
- Ekstraherbare stoffer - Med deioniseret vand:0,006 g/m²
- Ioner - Natrium:0,386 ppm
- Sugeevne - Iboende:2,6 ml/g
- Ekstraherbare stoffer - Med isopropylalkohol:0,011 g/m²
- Partikeldannelse (>=0,5 µm):3,7 × 10⁶/m²
- Sugeevne - Udefrakommende:292 ml/m²
- Sugeevne - Hastighed:1 s
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



