Shoe covers, PP/CPE
5 pieces/roll, 10 rolls/polybag; 16 bags/carton, blå, 160 mm, 420 mm
Catalog # 114-9038
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These non woven shoe covers are made of PP with a skid-resistant CPE coating on the sole.
- High degree of sensitivity and high strength
- Latex-free
- Elasticated opening
Ideal for use in hospitals and medical environments.
Weight: 38 g/m² (PP fabric)
Specifications
- Farve:blå
- Beskrivelse:5 pieces/roll, 10 rolls/polybag; 16 bags/carton
- Højde:160 mm
- Længde:420 mm
- Seq:08
- Cat. No.:114-9038
- Outfit applikationer:Medical|Clinical
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



