Trousers, PP
10 pieces/bag; 10 bags/case, hvid, XL
Katalog # HOIT109978
Leverandør: HUBEI ORIENT INTL TRADING
Gå til:
Product Details & Documents
These disposable PP trousers are ideal for use in combination with PP lab coats.
- Breathable and lightweight fabric
- Easy to put on
- Elasticated waist and ankles
Weight: 40 g/m²
Specifikationer
- Tøj størrelse:XL
- Farve:hvid
- Beskrivelse:10 pieces/bag; 10 bags/case
- Seq:02
- Køn:Unisex
- Cat. No.:HOIT109978
- Sleeve or leg length:Long
- Vægt:40 g/m²
- Outfit applikationer:General Purpose|Medical|Laboratory|Industrial
- Lommer:uden lommer



