Shoe covers, CPE
Shoe covers, 4.2 g/piece, blå, 150 mm, 410 mm, 10/roll, 10 rolls/poly bag, 20 bags/carton
Katalog # 113-8134
Leverandør: HUBEI ORIENT INTL TRADING
Gå til:
Product Details & Documents
These disposable shoe covers are made of soft and durable CPE.
- CPE is water resistant and provides good resistance against chemicals
- Lightweight, breathable, dust- and waterproof
- Elasticated at the ankle
- Different packaging options available
Suitable for use in laboratories, hospitals, food processing, manufacturing and construction areas.
Specifikationer
- Pakket:10/roll, 10 rolls/poly bag, 20 bags/carton
- Farve:blå
- Beskrivelse:Shoe covers, 4.2 g/piece
- Højde:150 mm
- Længde:410 mm
- Seq:03
- Cat. No.:113-8134
- Outfit applikationer:Laboratory|Food



