Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Laboratory coats, PP

Laboratory coats, PP

With velcro wrist, 30 g/m², hvid, XXL
Katalog # 114-9025
Laboratory coats, PP
Katalog # 114-9025
Laboratory coats, PP
Laboratory coats, PP

With velcro wrist, 30 g/m², hvid, XXL

Price
642,00 kr
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

These disposable laboratory coats with shirt neck made from PP and are ideal for non critical applications.

  • Elasticated or Velcro wrist
  • Press stud fastening (four/five snaps)

Weight: 25 to 55 g/m²

Specifikationer
  • Tøj størrelse:
    XXL
  • Farve:
    hvid
  • Beskrivelse:
    With velcro wrist, 30 g/m²
  • Seq:
    17
  • Køn:
    Unisex
  • Cat. No.:
    114-9025
  • Vægt:
    25 - 55 g/m²
  • Outfit applikationer:
    Laboratory
  • Lukkestørrelse:
    Med Velcro®
  • Lommer:
    uden lommer
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.