Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, 1 door, right hinged, 450×366×780 mm
Katalog # KOTT307-00047
Leverandør: KOETTERMANN
Gå til:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifikationer
- Beskrivelse:Wall-mounted cabinet, with one shelf
- Seq:17
- B×D×H:450×366×780 mm
- Døre:1 door, right hinged
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



