Super Adjustable™ Super Erecta® shelving
Super Adjustable™ wire shelf, A3672NC, Forkromede, 1829×910×1219 mm, 15,4 kg
METOA3672NC
Designed to work in conjunction with the entire Super Erecta® System of shelves and accessories, these Super Adjustable wire shelves have a unique corner release system which allows them to be adjusted quickly and easily without the use of tools.
- Heavy duty construction
- Built to save space and to stand though against years of heavy use
- Adjust and add shelves quickly and easily to reclaimwasted space
They shelf have a sleek chrome finish that makes it perfect for dry storage areas, while the open-wire construction minimises dust accumulation and allows a free circulation of air and greater visibility.
- Beskrivelse:Super Adjustable™ wire shelf, A3672NC
- Materiale:Forkromede
- Seq:27
- B×D×H:1829×910×1219 mm
- Vægt:15,4 kg



