Erlenmeyer-kolber med standardslib
150 ml, 131 mm, 74 mm
Katalog # 201-0635
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Volumeninddeling og skrivefelt.
DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)
Certifications: DIN 12387 Art.nr. 201-1114, 201-1122, 201-0318, 201-1116 og 271-1126 i henhold til DIN.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifikationer
- Udv.Ø:74 mm
- Kapacitet:150 ml
- Højde:131 mm
- Seq:22



